Overview
Mfr description
TT91066NS 752 5/16-24 H3 2FL PLG SP PT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingNitride/Oxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-23/32 in
- Thread StandardUNF
- Series752
- Shank Diameter0.318 in
- Thread Size5/16 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data