Overview
Mfr description
TT98306 712 M6 X 1.0 D5 3FL SP/PT HI-V
Specifications
- MaterialPM Vanadium High Speed Steel
- Finish CoatingOxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckExtended Neck
- Overall Length2-1/2 in
- Thread StandardMetric Coarse
- Series712
- Shank Diameter0.255 in
- Thread SizeM6 x 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data