Motion
TT96985
Spiral Point Tap - 771 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 4 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #03260583
MFR #TT96985
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 771 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 4 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #03260583
MFR #TT96985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT96985 771 1/2-13 H3 4FL SP/PT HI VAN

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    3-3/8 in
  • Thread Standard
    UNC
  • Series
    771
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text