Motion
TT99485
Spiral Point Tap - 760 Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
Mi Item #03260614
MFR #TT99485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 760 Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
Mi Item #03260614
MFR #TT99485

Mfr description
TT99485 760 1/2-13 H3 3FL SP/P TIN COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Length  
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    760
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)