Motion
TT99447
Spiral Point Tap - 760 Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #03260618
MFR #TT99447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 760 Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #03260618
MFR #TT99447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT99447 760 1/4-20 H3 2FL SP/P TIN COAT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-1/2 in
  • Thread Standard
    UNC
  • Series
    760
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text