Motion
TT97379
Spiral Flute Tap - 779 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #03260656
MFR #TT97379
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 779 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #03260656
MFR #TT97379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT97379 779 5/8-11 H3 4FL SP/FL HI VAN

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    37 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    3-13/16 in
  • Series
    779
  • Shank Diameter
    0.48 in
  • Thread Size
    5/8 – 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text