Overview
Mfr description
TT97343 779 1/4-28 H3 3FL SP/FL HI VAN
Specifications
- MaterialPM Vanadium High Speed Steel
- Finish CoatingAlTiN
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle37 °
- Extended NeckExtended Neck
- Thread StandardUNF
- Overall Length2-1/2 in
- Series779
- Shank Diameter0.255 in
- Thread Size1/4 – 28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data