Motion
TT97339
Spiral Flute Tap - 779 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #03260662
MFR #TT97339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 779 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #03260662
MFR #TT97339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT97339 779 1/4-20 H3 3FL SP FL HI VAN

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    37 °
  • Extended Neck
    Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    2-1/2 in
  • Series
    779
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text