Motion
TT90602NS

TITAN U.S.A.
TT90602NS

Hand Tap - 727 Series, High Speed Steel Material, Nitride/Oxide Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
MI ITEM #03260670
MFR #TT90602NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT90602NS

Hand Tap - 727 Series, High Speed Steel Material, Nitride/Oxide Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
MI ITEM #03260670
MFR #TT90602NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT90602NS 727 3/4-10 H3 4FL BTM NIT/STM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Nitride/Oxide
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/4 – 10
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.59 in
  • Series
    727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text