Motion
TT90233NS

TITAN U.S.A.
TT90233NS

Hand Tap - 727 Series, High Speed Steel Material, Nitride/Oxide Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #03260681
MFR #TT90233NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT90233NS

Hand Tap - 727 Series, High Speed Steel Material, Nitride/Oxide Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #03260681
MFR #TT90233NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT90233NS 727 10-24 H3 4FL PLUG NIT/STM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Nitride/Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 24
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Series
    727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text