Motion
TT91095NS

TITAN U.S.A.
TT91095NS

Spiral Point Tap - 752 Series, High Speed Steel Material, Nitride/Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 18 Thread Size, UNF
MI ITEM #03260708
MFR #TT91095NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT91095NS

Spiral Point Tap - 752 Series, High Speed Steel Material, Nitride/Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 18 Thread Size, UNF
MI ITEM #03260708
MFR #TT91095NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT91095NS 752 5/8-18 H3 3FL PLUG SP PT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Nitride/Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    3-13/16 in
  • Thread Standard
    UNF
  • Series
    752
  • Shank Diameter
    0.48 in
  • Thread Size
    5/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text