Overview
Mfr description
TT91093NS 752 5/8-11 H3 3FL PLUG SP PT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingNitride/Oxide
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length3-13/16 in
- Thread StandardUNC
- Series752
- Shank Diameter0.48 in
- Thread Size5/8 – 11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data