Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT91089NS

Spiral Point Tap - 752 Series, High Speed Steel Material, Nitride/Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 20 Thread Size, UNF
MI ITEM #03260710
MFR #TT91089NS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT91089NS 752 1/2-20 H3 3FL PLUG SP PT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Nitride/Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    3-3/8 in
  • Thread Standard
    UNF
  • Series
    752
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text