Motion
TT91047NS

TITAN U.S.A.
TT91047NS

Spiral Point Tap - 752 Series, High Speed Steel Material, Nitride/Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
Mi Item #03260715
MFR #TT91047NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT91047NS

Spiral Point Tap - 752 Series, High Speed Steel Material, Nitride/Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
Mi Item #03260715
MFR #TT91047NS

Mfr description
TT91047NS 752 1/4-20 H3 2FL PLUG SP PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Thread Length  
    1 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Nitride/Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    752
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)