Overview
Mfr description
TT90446S 726 3/8-24 H3 4FL TAPER STEAM
Specifications
- MaterialHigh Speed Steel
- Finish CoatingOxide
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/8 – 24
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2-15/16 in
- Shank Diameter0.381 in
- Series726
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data