Overview
Mfr description
TT90058S 726 3-48 H2 3FL BTM TAP STEAM
Specifications
- MaterialHigh Speed Steel
- Finish CoatingOxide
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#3 – 48
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length1-13/16 in
- Shank Diameter0.141 in
- Series726
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data