Motion
TT92898
Thread Forming Tap - 776 Series, High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 7/16 – 14 Thread Size, UNC Thread Standard
MI ITEM #03260885
MFR #TT92898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Forming Tap - 776 Series, High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 7/16 – 14 Thread Size, UNC Thread Standard
MI ITEM #03260885
MFR #TT92898

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT92898 776 7/16-14 H5 THREAD FORM-BOTT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H5
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.323 in
  • Series
    776
  • Thread Size
    7/16 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text