Motion
TT98723
Spiral Flute Tap - 718 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #03260951
MFR #TT98723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 718 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #03260951
MFR #TT98723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT98723 718 M6 X 1.0 D5 3FL SP/FL HI-V

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    37 °
  • Extended Neck
    Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-1/2 in
  • Series
    718
  • Shank Diameter
    0.255 in
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text