Overview
Mfr description
TT98722 718 M5 X 0.8 D4 3FL SP/FL HI-V
Specifications
- MaterialPM Vanadium High Speed Steel
- Finish CoatingAlTiN
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle37 °
- Extended NeckExtended Neck
- Thread StandardMetric Coarse
- Overall Length2-3/8 in
- Series718
- Shank Diameter0.194 in
- Thread SizeM5 x 0.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data