Motion
TT98720
Spiral Flute Tap - 718 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size, Metric Coarse
MI ITEM #03260954
MFR #TT98720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 718 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size, Metric Coarse
MI ITEM #03260954
MFR #TT98720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT98720 718 M3 X 0.5 D3 2FL SP/FL HI-V

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    37 °
  • Extended Neck
    Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    1-15/16 in
  • Series
    718
  • Shank Diameter
    0.141 in
  • Thread Size
    M3 x 0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text