Motion
TT98003
Spiral Point Tap - 762 Series, High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #03260962
MFR #TT98003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 762 Series, High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #03260962
MFR #TT98003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT98003 762 4-40 SP/PT TAP-ALTIN COATED

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-7/8 in
  • Thread Standard
    UNC
  • Series
    762
  • Shank Diameter
    0.141 in
  • Thread Size
    #4 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text