Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 799 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #03260965
MFR #TT97531

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT97531 799 10-32 H3 3FL SP/FL B HI VAN

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    37 °
  • Extended Neck
    Extended Neck
  • Thread Standard
    UNF
  • Overall Length
    2-3/8 in
  • Series
    799
  • Shank Diameter
    0.194 in
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text