Overview
Mfr description
TT97331 779 10-32 H3 3FL SP/FL B HI VAN
Specifications
- MaterialPM Vanadium High Speed Steel
- Finish CoatingAlTiN
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle37 °
- Extended NeckExtended Neck
- Thread StandardUNF
- Overall Length2-3/8 in
- Series779
- Shank Diameter0.194 in
- Thread Size#10 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data