Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 773 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 4 Flutes, 5/8 – 18 Thread Size, UNF
MI ITEM #03260972
MFR #TT97195

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT97195 773 5/8-18 H3 4FL SP/PT PL/CPM

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    3-13/16 in
  • Thread Standard
    UNF
  • Series
    773
  • Shank Diameter
    0.48 in
  • Thread Size
    5/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text