Motion
TT97175
Spiral Point Tap - 773 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #03260978
MFR #TT97175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 773 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #03260978
MFR #TT97175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT97175 773 3/8-24 H3 3FL SP/PT PL/CPM

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Overall Length
    2-15/16 in
  • Thread Standard
    UNF
  • Series
    773
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text