Motion
TT97154
Spiral Point Tap - 773 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03260982
MFR #TT97154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 773 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03260982
MFR #TT97154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT97154 773 1/4-28 H3 3FL SP/PT PL/CPM

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Overall Length
    2-1/2 in
  • Thread Standard
    UNF
  • Series
    773
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text