Motion
TT94102
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, #8 – 32 Thread Size, UNC, 2 Flutes
Mi Item #03260986
MFR #TT94102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 749 Series, Spiral Point, High Speed Steel Material, Uncoated Finish, #8 – 32 Thread Size, UNC, 2 Flutes
Mi Item #03260986
MFR #TT94102

Mfr description
TT94102 749 8-32 H3 2FL EXTENSION-6"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.123 in
  • Thread Length
    3/4 in
  • Thread Size
    #8 – 32

Details

  • Chamfer
    Plug
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    749
  • Tap Type
    Spiral Point
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)