Motion
TT93094
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M36 x 4 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03260998
MFR #TT93094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M36 x 4 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03260998
MFR #TT93094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT93094 755 M36 X 4.0 D9 4FL HAND TAPER

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M36 x 4
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    6-1/16 in
  • Shank Diameter
    1.233 in
  • Series
    755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text