Overview
Mfr description
TT93073 755 M18 X 2.5 D7 4FL HAND TAPER
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM18 x 2.5
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length4-1/32 in
- Shank Diameter0.542 in
- Series755
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data