Motion
TT93061
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M14 x 2 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03261008
MFR #TT93061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M14 x 2 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03261008
MFR #TT93061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Shank Diameter
    0.429 in
  • Thread Length  
    1-21/32 in
  • Thread Size
    M14 x 2

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    755
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric Coarse

Overview

Mfr description
TT93061 755 M14 X 2.0 D7 4FL HAND TAPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought