Motion
TT93058
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M14 x 1.5 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #03261009
MFR #TT93058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M14 x 1.5 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #03261009
MFR #TT93058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT93058 755 M14 X 1.5 D6 4FL HAND TAPER

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M14 x 1.5
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Fine
  • Overall Length
    3-19/32 in
  • Shank Diameter
    0.429 in
  • Series
    755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought