Motion
TB19318
Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 9/16 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #03261437
MFR #TB19318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 9/16 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #03261437
MFR #TB19318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB19318 SA-43 1/8 DC CYLIND BUR 1/8 SHK

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    9/16 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • End Type
    Plain End
  • Trade Number
    SA-43
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought