Motion
TT98310
Spiral Point Tap - 712 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03261501
MFR #TT98310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 712 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03261501
MFR #TT98310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT98310 712 M10X1.5 D6 3FL SP/PT HI-V

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Overall Length
    2-15/16 in
  • Thread Standard
    Metric Coarse
  • Series
    712
  • Shank Diameter
    0.381 in
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought