Motion
TT90690S

TITAN U.S.A.
TT90690S

Hand Tap - 726 Series, High Speed Steel Material, Oxide Finish, 6 Flutes, 1-3/8 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #03261526
MFR #TT90690S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT90690S

Hand Tap - 726 Series, High Speed Steel Material, Oxide Finish, 6 Flutes, 1-3/8 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #03261526
MFR #TT90690S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT90690S 726 1-3/812 H4 6FL BTM STEAM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-3/8 – 12
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    6-1/16 in
  • Shank Diameter
    1.108 in
  • Series
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought