Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 716 Series, PM Vanadium High Speed Steel Material, Uncoated Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #03261547
MFR #TT98513

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT98513 716 M6 X 1.0 D5 3FL SP/FL HI-V

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    37 °
  • Extended Neck
    Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-1/2 in
  • Series
    716
  • Shank Diameter
    0.255 in
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text