Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 711 Series, PM Vanadium High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #03261551
MFR #TT98213

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT98213 711 M6 X 1.0 D5 3FL SP/PT HI-V

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Overall Length
    2-1/2 in
  • Thread Standard
    Metric Coarse
  • Series
    711
  • Shank Diameter
    0.255 in
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought