Motion
TT90670S

TITAN U.S.A.
TT90670S

Hand Tap - 726 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 1-1/8 – 7 Thread Size, UNC, Right Hand Direction
Mi Item #03261561
MFR #TT90670S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TITAN U.S.A.
TT90670S

Hand Tap - 726 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 1-1/8 – 7 Thread Size, UNC, Right Hand Direction
Mi Item #03261561
MFR #TT90670S

Mfr description
TT90670S 726 1-1/8 X 7 H4 4FL BTM STM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-7/16 in
  • Shank Diameter
    0.896 in
  • Thread Length  
    2-9/16 in
  • Thread Size
    1-1/8 – 7

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    726
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)