Motion
TT92910
Thread Forming Tap - 776 Series, High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 1/2 – 13 Thread Size, UNC Thread Standard
MI ITEM #03261683
MFR #TT92910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Forming Tap - 776 Series, High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 1/2 – 13 Thread Size, UNC Thread Standard
MI ITEM #03261683
MFR #TT92910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT92910 776 1/2-13 H8 THREAD FORM-BOTT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Series
    776
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text