Motion
TT92874
Thread Forming Tap - 776 Series, High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 1/4 – 20 Thread Size, UNC Thread Standard
MI ITEM #03261692
MFR #TT92874
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Forming Tap - 776 Series, High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 1/4 – 20 Thread Size, UNC Thread Standard
MI ITEM #03261692
MFR #TT92874

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT92874 776 1/4-20 H4 THREAD FORM-BOTT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H4
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    776
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought