Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 771 Series, PM Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #03261761
MFR #TT96915

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT96915 771 4-40 H2 2FL SP/PT HI-V STM

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Overall Length
    1-7/8 in
  • Thread Standard
    UNC
  • Series
    771
  • Shank Diameter
    0.141 in
  • Thread Size
    #4 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought