Motion
TC20524
Roughing End Mill - 205 Series, Carbide Material, Uncoated, Square End, 3/8 in Mill Diameter, 4 Flutes, 7/8 in Length of Cut
MI ITEM #03261775
MFR #TC20524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 205 Series, Carbide Material, Uncoated, Square End, 3/8 in Mill Diameter, 4 Flutes, 7/8 in Length of Cut
MI ITEM #03261775
MFR #TC20524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC20524 205 3/8" S.C. FINE PITCH ROUGH

Specifications

  • Mill Diameter
    3/8 in
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • End Shape
    Square End
  • Length of Cut
    7/8 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/8 in
  • Pitch
    Fine
  • Helix Angle
    30 °
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Series
    205
  • Material Grade
    Micrograin
  • Length Type
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought