Motion
TT98010
Spiral Point Tap - 762 Series, High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 2 Flutes, #12 – 28 Thread Size, UNF
MI ITEM #03261781
MFR #TT98010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 762 Series, High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 2 Flutes, #12 – 28 Thread Size, UNF
MI ITEM #03261781
MFR #TT98010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT98010 762 12-28 SP/PT TAP-ALTIN COAT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-3/8 in
  • Thread Standard
    UNF
  • Series
    762
  • Shank Diameter
    0.22 in
  • Thread Size
    #12 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought