Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 762 Series, High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 2 Flutes, #12 – 24 Thread Size, UNC
MI ITEM #03261782
MFR #TT98009

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT98009 762 12-24 SP/PT TAP-ALTIN COAT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    AlTiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-3/8 in
  • Thread Standard
    UNC
  • Series
    762
  • Shank Diameter
    0.22 in
  • Thread Size
    #12 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought