Motion
TT93608
Pipe Tap - 785 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/8 – 18 Thread Size, NPT
MI ITEM #03261796
MFR #TT93608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 785 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/8 – 18 Thread Size, NPT
MI ITEM #03261796
MFR #TT93608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT93608 785 3/8 RS NPT INTERRUPTED TAP

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7 in
  • Series
    785
  • Thread Size
    3/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text