Motion
TT93602
Pipe Tap - 785 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #03261798
MFR #TT93602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 785 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #03261798
MFR #TT93602

Mfr description
TT93602 785 1/8 RS NPT INTERRUPTED TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.4375 in
  • Thread Length
    3/4 in
  • Thread Size
    1/8 – 27

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Uncoated
  • Interrupted Thread
    Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    785
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)