Motion
TT93075
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M18 x 2.5 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #03261814
MFR #TT93075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M18 x 2.5 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #03261814
MFR #TT93075

Mfr description
TT93075 755 M18 X 2.5 D7 4FL HAND BTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-1/32 in
  • Shank Diameter
    0.542 in
  • Thread Length  
    1-13/16 in
  • Thread Size
    M18 x 2.5

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    755
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)