Motion
TT93059
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M14 x 1.5 Thread Size, Metric Fine, Right Hand Direction
Mi Item #03261820
MFR #TT93059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 755 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M14 x 1.5 Thread Size, Metric Fine, Right Hand Direction
Mi Item #03261820
MFR #TT93059

Mfr description
TT93059 755 M14 X 1.5 D6 4FL HAND PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Shank Diameter
    0.429 in
  • Thread Length  
    1-21/32 in
  • Thread Size
    M14 x 1.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    755
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)