Motion
TT92739
Pulley Tap - 747 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 3/8 – 16 Thread Size, UNF, 4 Flutes
MI ITEM #03261863
MFR #TT92739
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulley Tap - 747 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 3/8 – 16 Thread Size, UNF, 4 Flutes
MI ITEM #03261863
MFR #TT92739

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT92739 747 3/8-16 H3 4FL PULLEY 8"OAL

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-1/4 in
  • Material
    High Speed Steel
  • Overall Length
    8 in
  • Thread Standard
    UNF
  • Series
    747
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought