Motion
TT92723
Pulley Tap - 747 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC, 4 Flutes
MI ITEM #03261865
MFR #TT92723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulley Tap - 747 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC, 4 Flutes
MI ITEM #03261865
MFR #TT92723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT92723 747 1/4-20 H3 4FL PULLEY 8"OAL

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1 in
  • Material
    High Speed Steel
  • Overall Length
    8 in
  • Thread Standard
    UNC
  • Series
    747
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought