Motion
TR97660
9950-Series Construction Reamer, Reamer Type: Construction, Reamer Diameter: 1-1/16", Shank Type: Three Flats
MI ITEM #03261879
MFR #TR97660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9950-Series Construction Reamer, Reamer Type: Construction, Reamer Diameter: 1-1/16", Shank Type: Three Flats
MI ITEM #03261879
MFR #TR97660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    4-1/2 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    1-1/16 in
  • Shank Diameter Hex Width
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Fast Spiral
    No
  • Finish Coating
    Gold & Black Oxide
  • Flute Type
    Left Hand Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Construction
  • Series
    9950
  • Shank Type
    Three Flats

Overview

Mfr description
TR97660 995 1-1/16 CONSTRUCTION REAMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought